1.888.978.7759
Grosfillex® 36" Round Melamine Outdoor Tabletop with Umbrella Hole - Onyx Marble

Availability: Usually ships in 10 to 13 days
Item #: WBB240713
List Price: $150.00 Save: up to 31%
Price: $103.95

Product Information
Outdoor Melamine Tabletop
Grosfillex® Outdoor 36" Round Melamine Table Top with Umbrella Hole

Combined the scratch and burn resistance of the molded melamine table tops with the functionality and convenience of a powder coated aluminum bar height base to complete the distinctive look of any bar area, indoors or out. Grosfillex®'s Molded melamine tabletop is made to resist burning, scratching, staining and fading while the bar height table bases are constructed of a heavy duty powder coated aluminum for weather resistance and structural integrity. The Bar Height Tulip base with umbrella hole will accommodate the 36" Round table top (Sold separately). Easy to clean, easy to assemble, 2-year manufacturer commercial warranty. Onyx Marble finish. 36" Diameter x 1"H overall.

Please Click Here For Additional Outdoor Tables
Product Specifications
WIDTH INCHES 36
DEPTH INCHES 36
HEIGHT INCHES 1
BRAND Grosfillex®
COLOR FINISH Onyx Marble
ASSEMBLY Unassembled
CONSTRUCTION Melamine
DESCRIPTION Round Tabletop with Umbrella Hole
FRAME CONSTRUCTION Melamine
TYPE Table Top
SHAPE Round
STYLE Tabletop w/ Umbrella Hole
PACKAGE QUANTITY 1
LIMITED WARRANTY 2 Years
MANUFACTURER PART NUMBER 99811037
INDOOR/OUTDOOR Outdoor

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700