1.888.978.7759
Grosfillex® Havana Classic Outdoor Armchair - Espresso (Sold in Pk. Qty 4) - Pkg Qty 4

Availability: Usually ships in 10 to 13 days
Item #: WBB240729
List Price: $560.00 Save: up to 33%
$93.95 each
Sold in packages of 4
Price: $375.80

Product Information
Outdoor Armchair
Grosfillex® Outdoor Havana Classic Armchair - Espresso (Sold in Pk. Qty 4)

Elegance and comfort brought outdoors with this all weather wicker design. The Havana Classic Armchair replicates the look of all weather wicker without the maintenance and at a fraction of the cost. They feature comfortable, easy to clean seat shells, which will not break or powder in the hot sun, with 1-1/4" square powder coated aluminum legs with hard wearing footpads for structural integrity, stacks for easy storage, easy to clean with soap and water, no assembly required. ASTM tested for commercial use, 3-year manufacturer commercial warranty. Espresso finish. 18-1/2"W x 22"D x 35-1/2"H overall. Sold in package quantity of 4.

Please Click Here For Additional Outdoor Chairs


Product Specifications
WIDTH INCHES 18-1/2
DEPTH INCHES 22
HEIGHT INCHES 35-1/2
BRAND Grosfillex®
COLOR FINISH Espresso
ASSEMBLY Assembled
CONSTRUCTION Resin
DESCRIPTION Havana Classic Armchair
TYPE Outdoor Chair
SEAT HEIGHT INCHES 17
SEAT THICKNESS INCHES 3
STYLE Armchair
PACKAGE QUANTITY 4
MANUFACTURER PART NUMBER US903037
COLLECTION Havana
CAPACITY LBS 300
LIMITED WARRANTY 3 Years

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700