1.888.978.7759
MasterCool® Whole House Evaporative Cooler AS2C7112 - Side Discharge 7,000 CFM 230V 12" Media

Availability: Usually ships in 5 to 8 days
Item #: WBB240752
Price: $1,547.00

Product Information
The MasterCool® single inlet side-draft cooler comes with a 1 HP, 2-speed, 230V motor to cool up to 2200 square feet utilizing 12 rigid media. This side discharge evaporative cooler is one of the most powerful, low maintenance units on the market today. The unit has a uniquely engineered rust-free thermoplastic reservoir and uses high performance rigid media. Perforated air inlet screen provides more air flow than the competition. Energy efficient savings of up to 75% over traditional air conditioning. Made in the USA. This evaporative cooler performs best in dry, arid climates. Cool Sand Color Finish. 52W x 42D x 34-5/8H Overall Dimensions. Horsepower rating based upon maximum speed/load.

Product Specifications
BRAND Champion Cooler
WIDTH INCHES 42
DEPTH INCHES 52
HEIGHT INCHES 34-5/8
DRAINAGE HOSE LENGTH FEET 3-1/2
MEDIA DEPTH INCHES 12
COLOR Cool Sand
CONSTRUCTION Steel
CFM HIGH 7,000
SPEEDS 2
COOLING SQ. FT. 2,200
VOLTAGE 230
HERTZ (HZ) 60
AMPS 16.8
HORSEPOWER 1
CAPACITY GALLONS 10.4
DISPLAY / INTERFACE Digital / T-Stat
MAX WATER USAGE (GAL/DAY) 315
POWER CORD TYPE Hard Wired
DRIVE TYPE Belt
FILTER TYPE Rigid
TYPE Side
APPROVAL UL Listed
LIMITED WARRANTY YEARS 1
MANUFACTURER PART NUMBER AS2C7112

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700