Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Pridiom® Ductless Air Conditioner Inverter PMS091HX - 10000 BTU 19 SEER

Pridiom® Ductless Air Conditioner Inverter PMS091HX - 10000 BTU 19 SEER
Availability: Usually ships same day
Stock No: WB653501
FREE Shipping
Retail Price: $1,206.00
Add to Cart to See
Best Price


Product Information
Pridiom Single Zone Ductless Split Air Conditioner With Heat Pump 10,000 BTU 115 VOLT
Inverter ductless air conditioners provide consumers with cooling and heating solutions that are environmentally friendly utilizing R410A refrigerant. Conserve energy by cooling or heating only the spaces where you are. Inverter heat pump technology constantly adjusts output to maximize comfort and minimize energy cost. Includes remote control for ease of operation. Features dehumidification mode, auto swing louvers, auto-restart, sleep mode and low ambient operation. Temperature display on indoor unit. Installation kit includes 25’L line set, 25’L connecting wire and wall sleeve. ETL, ARI Preformance Certified 210/240. 3 Year Limited Warranty.

Click here to view the User Manual.

Click here to view installation manual sheet.

Product Specifications
BRAND Pridiom
INDOOR WIDTH INCHES 33-3/8
INDOOR DEPTH INCHES 9-7/8
INDOOR HEIGHT INCHES 13-3/8
OUTDOOR WIDTH INCHES 35-5/8
OUTDOOR DEPTH INCHES 12-3/4
OUTDOOR HEIGHT INCHES 21-1/2
COLOR FINISH White
ASSEMBLY Assembled
BTU COOLING 10,000
BTU HEATING 11,000
CFM HIGH 315
CFM MEDIUM 270
CFM LOW 212
RPM 950 / 1,500 / 1,300
SPEEDS 3
REFRIGERANT R-410A
COOLING SQUARE FEET 400
TEMPERATURE RANGE COOLING (F°) 5 - 131
TEMPERATURE RANGE HEATING (F°) -4 - 109
ENERGY EFFICIENCY RATING (EER) 13.5
SEASONAL ENERGY EFFICIENCY RATING (SEER) 19
VOLTAGE 115
PHASE 1
AMPS COOLING 5.5 / 9.32
AMPS HEATING 7.1 / 9.8
MAX OVERLOAD PROTECTION AMPS 20
WATTS COOLING 610 / 1,060
WATTS HEATING 800 / 1,110
DEHUMIDIFICATION PINTS / HOUR 1.5
AIR HANDLER DECIBELS (DBA) 35
CONDENSER DECIBELS (DBA) 57
DESCRIPTION Cool, Heat, Dehumidify
APPROVAL ETL, ARI Performance Certified 210/240
LIMITED WARRANTY YEARS 3
MANUFACTURERS PART NUMBER PMS091HX
MODEL 653501
Base Model Number 653501

Photo Gallery
Inverter Ductless Split Air Conditioner Inverter Ductless Split Air Conditioner Remote Control for Inverter Ductless Split Air Conditioner Installation Kit for Inverter Ductless Split Air Conditioner



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700