Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Embossed C-Fold Paper Towels, 13-1/4" x 10-1/8", Bleached WE, 2400 Towels/Carton
Availability: Usually ships in 5 to 8 days Stock No:WBB241026
Price: $22.00
Product Information
Embossed C-Fold Paper Towels, 13-1/4" x 10-1/8", Bleached WE, 2400 Towels/Carton
High-quality, embossed. One-ply. Features improved thickness, brightness and consistent coloring. 13-1/4 x 10 -1/8. 150 towels per pack. Towel/WipeType: C-Fold; Application: General Purpose; Material(s): Paper.
Product Specifications
BRAND
Windsoft
DESCRIPTION
C-Fold
TYPE
Standard
STYLE
1 Ply
SIZE TYPE
200 Sheets/Pack
WIDTH INCHES
10-1/8
LENGTH INCHES
13-1/4
COLOR FINISH
White
PACKAGE QUANTITY
12
CONSTRUCTION
Paper
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: October 23, 2012
Reviewed by: Lynn Miller (New York, NY)
Customer Rating :
Absorbent, soft C-Folds
We had been ordering c-folds from another source and when they were suddenly stopped carrying them, I decided to try these. Everyone in our office commented about how much nicer they were than what we had been using. Suprisingly, the price was comparable to what we had been paying for the lower quality c-folds.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700