1.888.978.7759
Grovhac TENV Vari-Speed Cover/Bung Mount Agitator 10-166DV1S - 1/6 HP, (1) 3" Propeller

Availability: Usually ships in 2 to 5 days
Item #: WBB242314
Price: $683.00

Product Information
Cover mount agitator mounts easily on any cover for a heavy-duty portable agitating system. Cover mount agitator is best suited for use with open-top 5 gallon pails or 55 gallon drums. Agitator features stainless steel coupling, shaft and mixing impellers. Propeller measures 3"W. TENV motor provides 0-1725 RPM and 1/6 HP. Direct drive. Shaft measures 1/2"W x 31"L.

Product Specifications
LENGTH INCHES 4
WIDTH INCHES 4
HEIGHT INCHES 38
COLOR FINISH Blue & Silver
BRAND Grovhac
HORSEPOWER 1/6
MANUFACTURERS PART NUMBER 10-166DV1S
PROPELLER DIA. INCHES 3
PROPELLER QTY 1
SHAFT DIA. INCHES 1/2
SHAFT LENGTH INCHES 31
SPEED (RPM) 0 to 1750
TYPE Vari-Speed, Electric
VOLTAGE --

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700