1.888.978.7759
Office Partition Panel with Pass-Thru Cable, 48-1/4"W x 46"H, Blue

Availability: Usually ships same day.
Item #: WB240225PBL

with FREE shipping today! (within the contiguous US)

qty Price
1-5 $240.95 ea.
6-9 $235.95 ea.
10+ $227.95 ea.

Product Information
Office Partition Panel with Pass-Thru Cable, 48-1/4"W x 46"H, Blue

Raceway partitions create private offices and cubicles. Raceways provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. Can be connected together with Electric and Non-Electric panels to only place power where you need it. Pass-Through Panels include raceways with electric cabling to connect adjoining Electric panel raceways. Panel is flame retardant to meet California 117 flammability standard. 1-3/4" thick fabric upholstered panels feature an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength. 4"H Black powder coated steel raceways include cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Includes adjustable leveling feet for uneven surfaces. 1 Year Limited Warranty.

Please Click Here For Partition Connectors and Accessories




Watch Video Below


Product Specifications
WIDTH INCHES 48-1/4
DEPTH INCHES 1-3/4
HEIGHT INCHES 46
COLOR FINISH Blue
BRAND Paramount™
CONSTRUCTION Steel
DESCRIPTION Office Partition Panel with Pass-Thru Cable
FRAME COLOR Black
MODEL 240225PBL
THICKNESS INCHES 1-3/4
PARTITION STYLE With Electrical Pass-Thru Cable
Base Model Number 240225P
TYPE Partition Panel
PROMOTION --
WINDOW No
PARTITION TYPE Standard Panel
PANEL FEATURE Full Fabric

Photo Gallery
Global Office Partition with NonElectric Raceway Metal Frame and Adjustable Leveling Feet on Global Office Partition with NonElectric Raceway Office Partition Panel with Pass-Thru Cable, 48-1/4 Tackable Fabric Surface of Global Office Partition with NonElectric Raceway
1-3/4 Inch Thick Panel on Global Office Partition with NonElectric Raceway Honeycomb Core of Global Office Partition with NonElectric Raceway End Cap for Raceway Extended Corner Cable
Extended Corner Cable Easily Connects To Cabling For Extended Length Extended Corner Cable Easily Connects To Cabling For Extended Length Extended Corner Cable Partition Furniture
46 46 46 46
46

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700