1.888.978.7759
DeWALT® DCS385L 18V XRP Li-Ion Reciprocating Saw Kit

Availability: Usually ships in 7-10 days
Item #: WBB242836
Price: $323.95

Product Information
18V XRP Li-Ion Reciprocating Saw Kit

Constructed of rubber over molded comfort grip for optimal comfort, control and long lasting durability. Stroke length is 1-1/8" configured to run at 0-3,000 strokes per minute (SPM). Added versatility is provided by 4 position keyless blade clamp. Kit includes Dewalt exclusive lithium ion cells and high-torque, high-efficiency motor with electric brake powers and carrying case. Pivoting adjustable shoe with open top for maximum visibility. Variable speed with trigger lock for increased blade control. Anti-slip comfort grip provides increased comfort and control. Voltages are 18 volts. Color is Yellow/Black. 90 Day Money Back Guarantee/1 Year Free Service Contract/3 Year Limited Warranty.

Includes:
  • DCS385L 18V Cordless Li-Ion Reciprocating Saw
  • (1) 18V XPR™ Li-Ion Battery
  • 1-Hour Charger
  • Kit Box
Product Specifications
BRAND DeWalt®
TYPE Kit
MANUFACTURERS PART NUMBER DCS385L
BLADE SPEED (SPM) 0 - 3,000
ELECTRIC BRAKE Yes
VOLTAGE 18V
KEYLESS BLADE CLAMP Yes
WEIGHT LBS 7.25
STROKE LENGTH INCHES 1-1/8

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700