Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
10" Wet Tile Saw
Availability: Usually ships in 7-10 days Stock No:WBB242865
Price: $819.95
Product Information
10" Wet Tile Saw
Cantilevering Rail/Cart system allows for 24" ripping capacity - 18" tile on diagonal
Only 69 lbs - allows one person to transport and set up tile saw
Stainless steel rail system is integrated into the saw frame, ensuring accurate cuts
Integrated 45/22.5° miter feature for quick angled cuts
Plunge feature allows the user to make quick plunge cuts for electrical outlets and A/C registers
Dual water nozzles can be adjusted for optimal water placement on blade in order to minimize over-spray and mist
Rear and side water attachments help contain water run-off and blade spray
Removable cutting cart for easy cleaning of tile saw
Compact tile saw frame allows for easy transport and storage in vehicle - 34" x 26"
3-1/8" depth of cut allows for cutting of most V-cap and pavers
Powerful 1.5 HP motor will cut hard materials such as porcelain and stone
5 gallon water pan allows for quick tile saw set-up and break-down
Edge Guide with 2-position 45 degree guide allows for easy line-up of corner cuts
Manufacturers Warranty
3 Year Limited Warranty
90 Day Money Back Guarantee
1 Year Free Service Contract
Product Specifications
TOOL WEIGHT LBS
69
STAND
Included in D24000S
PAN MATERIAL
ABS Plastic
MANUFACTURERS PART NUMBER
D24000
LENGTH INCHES
34
BRAND
DeWalt
DIAGONAL CUT CAPACITY
18" Tile
BLADE DIAMETER INCHES
10
POSITION OF RAIL SYSTEM
Integrated
HORSEPOWER
1.5
MAX RIP CAPACITY
24" Tile
AMPS
15.0
REMOVABLE WATER CONTAINMENT TRAY
Yes
EDGE GUIDE
45/90°
PLUNGE FEATURE
Yes
MAX DEPTH OF CUT INCHES
3-1/8
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700