1.888.978.7759
High-Low Corner 90 Kit For 64" Low Panel With Cable

Availability: Usually ships same day.
Item #: WB240253P

with FREE shipping today! (within the contiguous US)

Price: $65.95

Product Information
GLOBAL OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
High-Low 90° Connector Kit with Extended Corner Cable for 64 Low Panel
Durable steel connector with Black finish easily joins 2 privacy partitions of a different height at a 90° angle. For use when the lower panel is 64H. Kit includes a left corner and a right corner top connector for your choice of corner configuration. Includes one 60H plastic filler post and one corner base cap. Extended corner cable helps provide extra cabling for 90° turns and intersection spans. Corner cable extension is required when joining Electric or Pass-Through Partitions at an angle. Order 1 kit for each corner connection planned using partitions of varying height. Easy assembly with included hardware.

Watch Video Below


Product Specifications
HEIGHT INCHES For 64" Low Panel
COLOR FINISH Black
BRAND Paramount™
CONSTRUCTION Steel
DESCRIPTION High-Low 90 Degree Connector Kit for 64" Low Panel
MODEL 240253P
Base Model Number 240253P
TYPE Accessory
ACCESSORY TYPE Connector

Photo Gallery
High Low Corner 90 Degree Connector Kit High Low Corner 90 Degree Connector Kit High Low Corner 90 Degree Connector Kit

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700