1.888.978.7759
Low-High Three Way Kit For Two 64" Low Panel

Availability: Usually ships same day.
Item #: WB240254N

with FREE shipping today! (within the contiguous US)

Price: $29.95

Product Information
GLOBAL OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
Low-High Three-Way Connector Kit for Two 64 Low Panels
Durable steel connector with Black finish easily joins 3 privacy partitions of a different height in a T-configuration. For use when connecting a 76H panel perpendicular to 2 straight 64 panels. Includes one 60H plastic filler post and one flat, 3-way cover. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.

Watch Video Below


Product Specifications
HEIGHT INCHES For Two 64" Low Panels
COLOR FINISH Black
BRAND Paramount™
CONSTRUCTION Steel
DESCRIPTION Low-High 3 Way Kit for Two 64" Low Panels
MODEL 240254N
Base Model Number 240254N
TYPE Accessory
ACCESSORY TYPE Connector

Photo Gallery
Low High Three Way Connector Kit Low High Three Way Connector Kit

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700