1.888.978.7759
Milwaukee® 2790-20, Jobsite Radio

Availability: Usually ships same day.
Item #: WBB243186

with FREE shipping today! (within the contiguous US)

List Price: $232.88 Save: up to 48%
Price: $120.95

Product Information
Powered by all Milwaukee® 12V-28V batteries including M series, V series and NiCad; the Jobsite Radio delivers the highest reception accuracy and signal clarity in its class with an exclusive AM/FM tuner and digital processor. In addition, the Job Site Radio features premium speakers that produce a rich, full sound and a built in weather sealed MP3 compartment to protect MP3 players and other audio devices. Backed by legendary Milwaukee durability, a shock absorbing ABS polymer and steel construction protects internal components from weather and abusive job site conditions.
  • Exclusive AM/FM Tuner with Digital Processor - Delivers Highest reception accuracy and signal clarity
  • Premium Speakers and 40 Watt Amplifier - Up to 6X more power than competitive radios
  • Weather Sealed Auxiliary Compartment - Protects MP3 players and other audio devices
  • Shock Absorbing ABS Polymer and Steel Construction - Protection against weather and abusive job site conditions
  • Customizable Equalizer and 10-Station Preset - Personalized sound and enhanced musical and vocal quality
  • AC/DC Versatility - Powered by Milwaukee M12™, M18™, V18™, V28® , NiCd 12V to 28V, and AC outlet
  • Built-In Bottle Opener - Convenience on and off the job site
  • 12V DC Output - Provides power to charge most small electronic devices
  • Durable Cord Wrap - Easily store the 6-foot AC cord
Includes:
2790-20 Jobsite Radio , (2) "AA" Batteries , Auxiliary Cord

Product Specifications
BRAND Milwaukee
VOLTAGE 12V-28V DC / 120V AC
POWER SOURCE M12 Lithium-Ion Battery
WEIGHT LBS 17.5
MANUFACTURERS PART NUMBER 2790-20
NO OF BATTERIES INCLUDED 2-AA

Photo Gallery
Milwaukee® 2790-20, Jobsite Radio
																			Milwaukee® 2790-20, Jobsite Radio
																			Milwaukee® 2790-20, Jobsite Radio
																			Milwaukee® 2790-20, Jobsite Radio
Milwaukee® 2790-20, Jobsite Radio
																			Milwaukee® 2790-20, Jobsite Radio
																			Milwaukee® 2790-20, Jobsite Radio
																			Milwaukee® 2790-20, Jobsite Radio
Milwaukee® 2790-20, Jobsite Radio
																			Milwaukee® 2790-20, Jobsite Radio
																			Milwaukee® 2790-20, Jobsite Radio

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700