Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
TCPI 20739 Lead Acid Battery 6V 10 Ah
Availability: Usually ships in 5 to 8 days Stock No:WBB245843
Price: $27.95
Product Information
This Battery For Exit And Emergency Signs Provides Emergency Backup Power When Electricity Is Lost. This Sealed Lead Acid Battery features rugged construction for a high tolerance to shock and vibration. Low internal resistance allows for high stable voltage delivery. A high temperature range allows the battery to function from -76°F to 176°F. 8 year life expectancy. 1 Year Limited Warranty.
Product Specifications
BRAND
TCPI
MANUFACTURERS PART NUMBER
20739
VOLTS
6
WATTS
--
TYPE
Lead Acid Battery
COLOR FINISH
Black
WIDTH INCHES
5.88
HEIGHT INCHES
3.69
AMPS
10 Ah
RATING
Damp Location
DEPTH INCHES
1.94
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700