Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Vertical Bar Rack 39-1/2"W x 24"D x 84"H - 3000 LB Capacity
Availability: Usually ships in 7-10 days Stock No:WB246300
Quantity Discount
QTY
Price
1-3
$199.95 ea.
4+
$189.95 ea.
Product Information
Vertical Bar Storage Rack
Ideal for storing pipes, lumber and other long materials, this bar storage rack has a 3,000 lb. capacity. Long pieces stack vertically in one of three 10"W storage bays; shorter pieces are stored on the 3 pan shelves. Blue finish. This pipe rack measures 39-1/2"W x 24"D x 84"H. Bottom pan is 6"D with a 1-1/2"H flange. Includes a safety chain to retain contents. Easy assembly.
Product Specifications
WIDTH INCHES
39-1/2
DEPTH INCHES
24
HEIGHT INCHES
84
CAPACITY LBS
3000
COLOR FINISH
Blue
ASSEMBLY
Unassembled
CONSTRUCTION
Steel
MODEL
246300
WEIGHT LBS
144
Photo Gallery
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: March 23, 2012
Reviewed by: Brett (Washington)
Customer Rating :
Vertical bar rack
This rack is a great buy. It is easy to set up and works great. Good value.
Reviewed On: September 08, 2011
Reviewed by: Steve (Pleasanton, CA)
Customer Rating :
Hot Stick Rack
As a Manager of a NAIL Electrical Test Lab, I have hotsticks(fiberglass poles) for testing everywhere. This rack lets me organize them easily. Easy to assemble (20 min.) and very sturdy. I will be getting more of them.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700