Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Euramco Safety 8" Confined Space Blower - Canister and 25' Duct for 12V Blower ED9025 1/3 HP 862 CFM
Availability: Usually ships in 10 to 13 days Stock No:WBB246528
Price: $746.00
Product Information
This 8"/ 20cm Blower/Exhauster is powerful, yet in a compact size and lightweight. High pressure axial blower with ultra-quiet operation. Corrosion-proof, dent-resistant and virtually indestructible. Double-walled UV resistant polyethylene housing. Thermal switch provides overheat protection. DC-15'/4.6m cord with battery clips. The Quick-Couple™ Reversible Canister is detachable in seconds. The Quick-Couple™ Canister with attached duct conveniently reverses from discharge to suction, making use and storage easier while protecting duct from rips and tears. Horsepower rating based upon maximum speed/load.
Product Specifications
BRAND
Euramco Safety
WIDTH INCHES
13
DEPTH INCHES
12
HEIGHT INCHES
14
FAN DIAMETER INCHES
8
DUCT LENGTH FEET
25
WEIGHT LBS
17
COLOR FINISH
Yellow
CONSTRUCTION
Polyethylene
CFM HIGH
862
CFM MEDIUM
695
CFM LOW
586
VOLTAGE
12
AMPS
11.5
HORSEPOWER
1/3
DECIBELS (DBA)
74
DESCRIPTION
Confined Space Blower and Canister
PACKAGE QUANTITY
1
APPROVAL
CE
MANUFACTURERS PART NUMBER
ED9025
MODEL
B246528
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700