1.888.978.7759
6' Single Pedestal Table, Inground, Perforated 72"W x 70"D - Red

Availability: Usually ships in 21 to 24 days
Item #: WBB246764
Qty Price
1-2 $1,004.00 ea.
3+ $934.00 ea.

Product Information
The 6' heavy duty perforated pattern pedestal table has a 4" square center post and 3" square arm posts. Table is ADA compliant. Perforated Style. Red Plank & Frame finish. 72"W x 70"D x 30"H Overall Dimensions.

Product Specifications
LENGTH INCHES 72
WIDTH INCHES 70
HEIGHT INCHES 30
COLOR FINISH Red
BRAND Ultraplay®
CONSTRUCTION Steel
DESCRIPTION 6' Single Pedestal Table
FRAME COLOR Red
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER PR337S-P6R
PACKAGE QUANTITY 1
TABLE LENGTH INCHES 72
TABLE WIDTH INCHES 30
TYPE Perforated Metal Picnic Table
TOP CONSTRUCTION Steel
STYLE ADA Table
SHAPE Rectangular
MOUNT TYPE In-Ground

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700