1.888.978.7759
Makita Contractor Table Saw, 2705, 10", 15 Amp, Electric Brake

Availability: Usually ships in 7-10 days
Item #: WBB0246921
List Price: $988.00 Save: up to 43%
Price: $566.00

Product Information
Makita Contractor Table Saw, 2705, 10", 15 Amp, Electric Brake

Precision Machined Table Top for Accurate Cuts, Powerful 15.0 AMP motor delivers 4, 800 RPM. "Tool-less" modular blade guard system with an adjustable riving knife/spreader. Blade guard assembly with cam lock provides easy "tool-less" installation or removal. Adjustable dual side guards allow for ease of measurement from the blade to the rip fence for cutting set-ups. Two onboard independent stowable anti-kickback pawls and riving knife/spreader for through cuts. Release lever for easy riving knife/spreader height adjustments into 3 different positions for through, non-through and dado cuts. Guard design allows operator to view the blade as it contacts the material. Right extension table allows for greater cutting capacity with the capability to rip 4x8 sheets of plywood. Aluminum die cast, precision machined table top remains flat and true for out of the box accuracy. Large cutting capacity (3-9/16" at 90° and 2-1/2" at 45°) can rip 4x material in one pass; can use up to a 13/16" dado blade. Electric brake for maximum productivity. Extended capacity with up to 25" ripping. Large on/off switch and easy to read scale for faster adjustments. Complete storage capacity to hold most commonly used accessories including saw blade, power supply cord, miter gauge, rip fence, push stick, wrench, safety guard and dado blade. 3/8" x 3/4" T-slot miter gauge grooves accepts commercial accessories with T-formed shanks for versatile cutting. Saw blade enclosed underneath the table to protect the blade during transport. Dead-on cam-locking rip fence and bevel locking handle for fast and easy adjustments. Two pole slide system for raising and lowering blade for a more efficient and smoother adjustment of the blade depth.

Product Specifications
MAX CUT AT 90 DERGREE INCHES 3-9/16
TABLE SIZE (W X L) 22-1/4" x 29-5/8" - 42"
MAX CUT AT 45 DEGREES INCHES 2-1/2
AMPS 15
ARBOR 5/8"
MANUFACTURERS PART NUMBER 2705
BLADE DIAMETER 10"
DESCRIPTION Contractor Table Saw
BRAND Makita
NO LOAD SPEED 4800 RPM

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700