Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Makita® BGA452, 18V LXT Lithium-Ion Cordless 4-1/2" Cut-Off/Angle Grinder Kit

Makita® BGA452, 18V LXT Lithium-Ion Cordless 4-1/2" Cut-Off/Angle Grinder Kit
Availability: Usually ships in 7-10 days
Stock No: WBB246944
FREE Shipping
Price: $299.95


Product Information
18V LXT Lithium-Ion Cordless 4-1/2" Cut-Off/Angle Grinder Kit

  • Makita-built motor delivers 10,000 RPM for 50% faster grinding
  • Compact, ergonomic design at only 5.3 lbs. for reduced operator fatigue
  • A built-in L.E.D. protection circuit with over-torque control protects the motor
  • Ergonomic shape fits like a glove with even pressure and easy control
  • Soft grip handle provides increased comfort on the job
  • LXT Lithium-Ion battery and Rapid Optimum Charger produces 430% total lifetime work with 2.5x more cycles
  • LXT Lithium-Ion battery provides longer run time, 5x lower self-discharge (for use any time) and 16 firm holding contact terminals (for constant high power)
  • 30-Minute Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
  • 30-Minute Rapid Optimum Charger has a built-in fan to cool the battery to produce more lifetime work
  • The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
  • 3-Year Limited Warranty on tool and 1-Year Limited Warranty on battery and charger
Includes:
2 ea. 18V LXT Lithium-Ion Battery (BL1830), 1 30-Minute Rapid Optimum Charger (DC18RA), Cut-Off wheel guard (135103-2), Grinding wheel guard (125273-5), Grinding wheel (741424-8-1), Cut-Off wheel, Tool Case
Product Specifications
SHIPPING WEIGHT LBS 17.6
POWER SOURCE 18V LXT Lithium-Ion
MANUFACTURERS PART NUMBER BGA452
LENGTH INCHES 12-1/2
WEIGHT LBS 5.3
SPINDLE THREAD INCHES 5/8 - 11 UNC
WHEEL DIAMETER 3-1/2"
UPC 088381-074681
NO LOAD SPEED 10,000
BRAND Makita



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700