Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Makita® HR2470F, 15/16" Rotary Hammer With L.E.D. Light
Availability: Usually ships in 7-10 days Stock No:WBB247093 FREE Shipping
Price: $216.95
Product Information
15/16" Rotary Hammer with L.E.D. Light
L.E.D. Light Illuminates Drilling Surface for More Accurate Work
3-Mode Operation: Rotation Only & Hammering with Rotation and Hammering Only
Powerful, compact, ergonomic design with padded grip and side handle for increased operator comfort
Recessed Lock-on button for continuous use "No Hammering When Idling" function ensures extra-low vibration under no load
Powerful, compact, ergonomic design with padded grip and side handle for increased operator comfort
Extended service life of carbon brushes
One-touch sliding chuck allows for quick and easy bit changes
Includes: Side Handle (158057-6), Depth Gauge (324219-0), Plastic Carrying Case (824799-1)
Product Specifications
BRAND
Makita
MANUFACTURERS PART NUMBER
HR2470F
WEIGHT LBS
6.3
LENGTH INCHES
15-1/2
AMPS
6.7
NO OF LOAD SPEED RPM
0 - 1,100
CAPACITY - WOOD
1-1/4"
IMPACT ENERGY (J)
2.7
BLOWS/MIN BPM
0 - 4,500
CAPACITY IN STEEL
1/2"
CAPACITY - CONCRETE
2-1/8"
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700