1.888.978.7759
Saddle Seat Chair 14"W X 13-1/4"D X 24"H, Walnut Finish

Availability: Usually ships in 14 to 17 days
Item #: WBB247164
List Price: $168.00 Save: up to 43%
Price: $95.95

Product Information
This solid oak classroom chair is ideal for any and all types of classroom applications. We use mortise and tenon construction on all joints and the edges are rounded and sanded so there are no sharp corners. The backs are steambent and the seats are saddled for contour and comfort. Glides available upon request. Made in the USA. Walnut Color Finish. 14"W x 13-1/4"D x 24"H Overall Dimensions.

Product Specifications
WIDTH INCHES 14
DEPTH INCHES 13-1/4
HEIGHT INCHES 24
COLOR FINISH Walnut
ARM TYPE Armless
BACKREST Mid-Back
BASE 4-Leg
BRAND Georgia Chair
CONSTRUCTION Oak
SEAT HEIGHT INCHES 13
SEAT THICKNESS INCHES 13/16
MANUFACTURERS PART NUMBER 0313-WAL
UPHOLSTERY Wood
APPLICATION School
APPLICATION/USAGE Classroom Seating

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700