1.888.978.7759
Solid Oak Chair With Curved Vertical Slats 18-1/4"W X 16-1/16"D, Natural Finish

Availability: Usually ships in 14 to 17 days
Item #: WBB247351
List Price: $253.00 Save: up to 40%
Price: $151.95

Product Information
Solid Oak Chair With Curved Vertical Slats 18-1/4"W X 16-1/16"D, Natural Finish

Solid Oak Chairs With Curved Vertical Slats have a classic library chair design that is made to last. All solid oak, this chair features steam bent back slats for contour and comfort. A seat that is a full 1" thick, and roomy at 18-1/4" wide x 16-1/16" deep. We use mortise and tenon construction at every joint to ensure sturdiness. Also a rack is provided underneath for storage of books or other belongings. All edges are eased for a smooth and streamline appearance. Glides are available upon request. Made entirely in the USA. Natural Color Finish. 18-1/4"W x 16-1/16"D x 35"H Overall Dimensions.

Product Specifications
WIDTH INCHES 18-1/4
DEPTH INCHES 16-1/16
HEIGHT INCHES 35
COLOR FINISH Natural
ARM TYPE Armless
BACKREST Mid-Back
BASE 4-Leg
BRAND Georgia Chair
CONSTRUCTION Oak
DESCRIPTION Curved Vertical Back Slats
SEAT HEIGHT INCHES 18
SEAT THICKNESS INCHES 1
MANUFACTURERS PART NUMBER 0400-NAT
UPHOLSTERY Wood
APPLICATION School
APPLICATION/USAGE Library Seating

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: February 05, 2014
Reviewed by: Dee (CANTON,OH)
Customer Rating:
NanaDee
I am very satisfied with this chair. It is very well made, sturdy, and goes well with my desk. It arrived when promised and was in good condition. It was exactly what I expected.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700