Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Bosch PB360S, Power Box™ 360 Jobsite AM/FM Stereo

Bosch PB360S, Power Box™ 360 Jobsite AM/FM Stereo
Availability: Usually ships in 7-10 days
Stock No: WBB248613
FREE Shipping
Price: $205.95


Product Information
  • 4-Way Speakers
  • Subwoofer
  • Moisture & Dust-Resistant (IP rating of 54)
  • Aluminum & Rubber Roll Cage
  • Advanced Digital Tuning
  • 20 FM / 10 AM Presets
  • 5 Preset Equalizer Settings
  • Separate Bass & Treble Controls
  • Digital Media Bay
  • - Plays MP3 Players
  • - Plays Portable CD Players
  • - Plays SD Memory Cards
  • - Plays USB Thumb Drive Storage Devices
  • Aux 1 IN Port
  • Aux 2 IN Port
  • Line OUT Port
  • Battery / Charger Bay
  • Powered USB Port
  • 4-Way Power Outlets
  • 12V DC Adapter
  • Charges Cell Phones

Includes: 6" Aux Cable, (2) AA batteries

Product Specifications
VOLTAGE 120V AC, 12V DC, 14.4V - 18V Bosch Batteries
MANUFACTURERS PART NUMBER PB360S



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700