1.888.978.7759
Grosfillex® Nautical Sling Chaise - Khaki (Sold in Pk. Qty 2) - Pkg Qty 2

Availability: Usually ships in 10 to 13 days
Item #: WBB249295
List Price: $740.00 Save: up to 36%
$237.95 each
Sold in packages of 2
Price: $475.90

Product Information
Grosfillex® Outdoor Nautical Sling Chaise - Khaki (Sold in Pk. Qty 2)

Supreme comfort of a firm, breathable and supportive commercial grade sling and 3-position adjustable backrest is available in this chaise lounger. It's easy to replace sling fabric for repair or refurbishment. Recessed wheels for ease of mobility. Sling is a woven vinyl coated polyester fabric for strength and color fastness. Easy to clean with a mild detergent and water. Stacks for easy storage. ASTM rated for commercial use. 3 year manufacturer warranty against sling tearing, 5-year manufacturer warranty on white frame. Khaki finish. 78"W x 29"D x 19"H overall. Sold in package quantity of 2.

Please Click Here For Additional Outdoor Chaises, Lounges & Daybeds


Product Specifications
LENGTH INCHES 78
WIDTH INCHES 29
HEIGHT INCHES 19
BRAND Grosfillex®
COLOR FINISH Khaki
CONSTRUCTION Vinyl Coat Polyester Commercial Grade Sling, Resin
DESCRIPTION Nautical Sling Chaise
MANUFACTURER'S PART NUMBER US910103
FRAME COLOR White
TYPE Sling Chaise Lounge
SEAT HEIGHT INCHES 14
PACKAGE QUANTITY 2
LIMITED WARRANTY 3 Years (Sling), 5 Years (Frame)
CAPACITY LBS 400

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700