1.888.978.7759
Comfort Team Bench - 10" Seat with Backrest, 15'L

Availability: Usually ships in 5 to 8 days
Item #: WBB249993
qty Price
1-2 $488.95 ea.
3+ $464.95 ea.

Product Information
This Comfort Team Bench features a flat aluminum bench seat with contoured backrest bolted to surface mount or permanent mount supports. It is 15' in length. Seat is 2" thick and 10" deep.

This Quick Ship item is stocked at seven distribution centers located at IN, TN, TX, UT, NC, PA & FL for your convenience.

Product Specifications
LENGTH INCHES 180
WIDTH INCHES 16
HEIGHT INCHES 30-1/2
COLOR FINISH Silver
BRAND All Star Bleachers
CONSTRUCTION Aluminum
DESCRIPTION Comfort Bench
FRAME COLOR Silver
FRAME CONSTRUCTION Aluminum
MANUFACTURERS PART NUMBER CSBA15
NUMBER OF SEATS 10
SEAT LENGTH INCHES 180
SEAT WIDTH INCHES 10
SEAT HEIGHT INCHES 17
TYPE Backed Bench
STYLE Backed Bench
SEAT BOARD LENGTH FEET 15
LENGTH FEET 15
MOUNT TYPE Surface
ROW QUANTITY 1

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700