1.888.978.7759
GKS Perfekt® G5 Forklifter Fork Lift Jack 11,000 Lb. Capacity

Availability: Usually ships in 2 to 5 days
Item #: WB985494
Price: $1,267.00

Product Information
"Forklifter" FORK LIFT JACK

Specifically Developed for Forklift Maintenance and Repair.

This jack features a robust design that allows forklift trucks, industrial vehicles and textile machinery to be lifted for service. Jack features a stable base plate with integral feet for maximum stability. The 4.7" L toe is equipped with gearing in its forward section to counteract any slipping of the load. Low-profile toe features three height adjustments for applications with higher ground clearance, and the top saddle offers a large surface area for greater lifting flexibility. Industrial rated hand activated hydraulic pump with 7,542 psi working pressure has an integral bypass valve for safety. Coupling adapter is included for remote operation of two or more jacks with a pump. Lowering screw offers precise lowering of the load. Handle rotates 180° to allow operation in tight corners. Forklift jack meets ANSI/ASME standards and include wheels for easy portability. Inspection certificate included with each jack. 3 Year Limited Warranty on Cast Iron Toe.

Product Specifications
LENGTH INCHES 14.1
WIDTH INCHES 9.1
HEIGHT INCHES 10.4
CAPACITY 5 Ton
CAPACITY LBS 11,000
COLOR FINISH Red
ASSEMBLY Assembled
BRAND GKS Perfekt
CONSTRUCTION Steel with Cast Iron Toe
LIFTING RANGE INCHES 5-1/2
LIFTING TOE HEIGHT POSITIONS 3
MANUFACTURERS PART NUMBER G5
MAX. TOE LOADING HEIGHT INCHES 4.9
MIN. TOE LOADING HEIGHT INCHES 1.2
TOP PLATE DIMENSION INCHES 2.7 x 2.4
TYPE Hydraulic
WEIGHT LBS 66

Photo Gallery
Forklifter Fork Lift Jack Forklifter Fork Lift Jack

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700