1.888.978.7759
GKS Perfekt® TL6 Tandem Roller Dolly Swivel Plates, Adj Frame, 13,200 Lb.

Availability: Usually ships in 2 to 5 days
Item #: WB985508
Price: $1,172.00

Product Information
MACHINERY TRANSPORT ROLLER DOLLY

Roller Dollies Safely Move Loads up to 13,200 Lbs.!

Transport dollies are used for moving and positioning heavy, bulky loads over smooth or uneven surfaces. Robust design ensures excellent load stability and rigidity. Heavy-duty welded steel frame is designed with enclosed rollers to prevent bending of axles. The patented nylon roller material will not mark epoxy, painted or concrete industrial floors, or even sensitive tiled or wood floors. Low-profile loading height allows for maximum versatility. Anti-slip pads on contact points provide high load friction for safe transporting. Durable powder coat finish resists corrosion and scratching.

Swivel Plates with Steer Handle and Adjustable Width Frame kit can fit a variety of loads. Ergonomic T-style handle offers easy maneuverability.

Note: When combining multiple Roller Dollies on a single load, the Total Load Capacity is the combined Capacity of each device.

Product Specifications
LENGTH INCHES 23
WIDTH INCHES 21.7 to 45.3
CAPACITY LBS 13,200
COLOR FINISH Red
ASSEMBLY Assembled
BRAND GKS Perfekt
CONSTRUCTION Steel
HANDLE LENGTH INCHES 37-13/16
MANUFACTURERS PART NUMBER TL6
NUMBER OF ROLLERS 4
ROLLER DIA. INCHES 3.3
ROLLER MATERIAL Nylon
TOP PLATE DIMENSION INCHES 6-11/16 Diameter
TOP PLATE LOADING HEIGHT INCHES 4.3
TYPE Swivel Plates with Steer Handle & Adjustable Width Frame
WEIGHT LBS 99

Photo Gallery
Machinery Transport Roller Dolly

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700