Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Wood Hinged Door Cabinet Natural Oak
Availability: Usually ships in 7 to 10 days Stock No:WB249089
Price: $178.00
Product Information
Wood Hinged Door Cabinet
Cabinet provides lockable storage for any environment. Made using genuine natural oak veneers. Can be used alongside any desk or workstation. Locking dual door cabinet includes a height adjustable shelf. Recessed pull handles. Measures 36”W x 19”D x 29”H.
Product Specifications
WIDTH INCHES
36
DEPTH INCHES
19
HEIGHT INCHES
29
COLOR FINISH
Natural Oak
ASSEMBLY
Assembled
BRAND
Norsons Industries
CONSTRUCTION
Genuine Wood Veneer
DOOR TYPE
Hinged
MANUFACTURERS PART NUMBER
OB3619-HD
MODEL
249089
OPENINGS
2
WEIGHT LBS
80
ADJUSTABLE SHELVES
1
PACKAGE QUANTITY
1
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700