Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Pre-Rinse, 1/2 x 35ft, 150 psi, Water with Hose
Availability: Usually ships in 6 to 9 days Stock No:WBB250680 FREE Shipping
Price: $411.95
Product Information
Pre-Rinse, 1/2 x 35ft, 150 psi, Water With Hose
Crafted for use with corrosion resistant appliances in restaurants, institutions, home and garden applications, Reelcraft's pre-rinse reels include a standard leveroperated spray valve and stainless steel spring hose guard. Available in stainless or powder finish. Rated for hot water up to 86° F (99° C).
Features
Lever-operated spray valve and stainless steel hose guard are included
Reels can be mounted on the wall, ceiling, or under a counter, making water conveniently available
Latching mechanism hold hoses at desired length
Product Specifications
LENGTH INCHES
13.75
WIDTH INCHES
6
HEIGHT INCHES
14.5
COLOR
Red
BRAND
Reelcraft
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
A5835 OLBSW23
PSI
150
HOSE LENGTH
35
HOSE I.D.
1/2
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700