Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
1/2 x 200ft, 1000 psi, without Hose, Air Motor
Availability: Usually ships in 6 to 9 days Stock No:WBB250717 FREE Shipping
Price: $441.95
Product Information
1/2 x 200ft, 1000 psi, Without Hose, Air Motor
Air Motor Driven Reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity. All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life. Vibration-proof, self-locking fasteners are ideal for industrial or field use such as turf care or pest control. Filter, regulator, lubricator required. Caution: To prevent drum damage, fully extend and pressurize hose, then wind on the reel.
Product Specifications
LENGTH INCHES
23.5
WIDTH INCHES
17.75
HEIGHT INCHES
20.25
COLOR
Red
BRAND
Reelcraft
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
AA32112 L4A
PSI
1000
FOR USE WITH
Without Hose
INLET
3/4 (F)NPTF
HOSE I.D.
1/2
HOSE LENGTH
200
OUTLET
0.75
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700