1.888.978.7759
8 Doors Cell Phone Locker 22"W x 16"D x 26"H Black with Hasp Locks

Availability: Usually ships in 10 to 13 days
Item #: WB269147
Price: $323.95

Product Information
CELL PHONE LOCKERS
8 Door Locker with Hasp Locks
Cell phone lockers are perfect for schools, offices, government facilities, restaurants and anywhere employees need to store personal items or supplies. Conveniently stores cell phones, keys, wallets and more. Made with a tough 22 gauge steel cabinet and thick polycarbonate doors. Compartment interior is 15”D. Each compartment includes a self-adhesive paper decal and clear plastic protective cover for labeling or numbering compartment doors. Each locker door has a Padlockable Hasp for security (lock sold separately). Measures 22”W x 16”D x 26”H overall. Black powder coat finish. Can be placed on any flat surface or use with Optional 6”H Base for floor mounting. Ships assembled.

Note: Number plate sold separately.

Product Specifications
WIDTH INCHES 22
DEPTH INCHES 16
HEIGHT INCHES 26
COLOR FINISH Black
ASSEMBLY Assembled
BRAND United Visual
COMPARTMENT DEPTH INCHES 15-1/2
COMPARTMENT HEIGHT INCHES 8-1/4
COMPARTMENT WIDTH INCHES 11
CONSTRUCTION 22 Gauge Steel Cabinet/Polycarbonate Door
DOOR HEIGHT INCHES 5-3/8
DOOR WIDTH INCHES 9-5/8
MANUFACTURERS PART NUMBER UVLOC08C-Bik-Hsp
OPENINGS 8
TYPE Hasp Lock
WEIGHT LBS 79.0

Photo Gallery
Cell Phone Locker Cell Phone Locker - Hasp Lock

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700