1.888.978.7759
Shelterlogic Outdoor Covered Firewood Rack 8 Ft.

Availability: Usually ships same day.
Item #: WB269156
Price: $67.95

Product Information
SHELTERLOGIC® OUTDOOR COVERED FIREWOOD RACKS
8’L Rack – 2/5 Cord / 1.4 Cubic Meter Capacity
ShelterLogic® covered firewood racks neatly store firewood outside your door. Complete wood storage rack and cover in one unit is great for backyard wood storage, year round protection and seasoning firewood. Made using 1-1/2” tubular steel frame with black powder coat finish. Firewood rack keeps wood off the ground to eliminate bugs, mold growth and rotting. Open air design delivers excellent ventilation for seasoning firewood. Waterproof black polyester cover adjusts to fit split wood up to 24”L. Adjustable cover slides up and down to fit height of wood stack. Measures 15-1/2”W x 46-2/3”H overall. Easy assembly.

Product Specifications
BRAND ShelterLogic®
LENGTH INCHES 96
WIDTH INCHES 15-1/2
HEIGHT INCHES 46-5/8
WEIGHT LBS 32.8
ASSEMBLY Easy Assembly
CONSTRUCTION Steel Frame/Polyester Cover
DESCRIPTION Rack With Half Cover
MANUFACTURER'S PART NUMBER 9042
FRAME COLOR Black
FRAME CONSTRUCTION 1-1/2 Tubular Steel
CAPACITY Holds 2/5 Cord (1.4 Cube Meters)
COLOR FINISH Black

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: September 27, 2013
Reviewed by: Dani (LINDENHURST,NY)
Customer Rating:
Terrific
I bought this as a gift for my brother-in-law. He LOVES it. It is exactly as described and looks just like the pic. It is made of a strong & sturdy quality. The cover is a strong canvas so should do well in Ny winters. I was kept informed about the order and shipping was right on target.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700