Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
U.S. Wire 57025 Temp-Flex 35 Extension 25 Ft. 14/3 300V
Availability: Usually ships same day Stock No:WBB251102
Price: $12.25
Product Information
Temp-Flex-35 Vinyl Cord Sets
Temp-Flex-35 was developed to meet the demands of contractors for a super flexible vinyl cord set. Specially formulated SJTW vinyl outer jacket won't crack or break, even at temperatures as low as -35°F. Highly visible yellow color for safety.
Product Specifications
LENGTH FEET
25
COLOR FINISH
Yellow
AMPS
15A
GAUGE
14/3
MANUFACTURERS PART NUMBER
57025
PACKAGE QUANTITY
1
NEMA
5-15
OUTLETS
1
GIFT ITEM
Yes
CORD LENGTH FEET
25
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700