1.888.978.7759
High Back Executive Pillow Top CaressoftPlus™ Chair

Availability: Usually ships in 5 to 8 days
Item #: WBB251179
Price: $166.95

Product Information
Beautifully upholstered in Black CaressoftPlus™. CaressoftPlus™ is an ultra-soft and breathable material that has the look and feel of top grain leather with the low maintenance and durability of vinyl. Pillow top cushions for added comfort. Padded arm rests. Adjustable tile tension control. Pneumatic gas lift seat height adjustment. Large 27" nylon base with black caps. Hooded double wheel casters. Black upholstery with a Pewter frame. 27"W x 31-1/2"D x 46-1/2"H Overall Dimensions.

Product Specifications
WIDTH INCHES 27
DEPTH INCHES 31-1/2
HEIGHT INCHES 46-1/2
COLOR FINISH Black
ARM TYPE Fixed Loop Arms
ASSEMBLY Unassembled
BACKREST High-Back
BASE 5-Star Caster Base
BRAND Boss
DESCRIPTION Pillow Top CaressoftPlus™ Chair
SEAT WIDTH INCHES 21
SEAT DEPTH INCHES 22
SEAT HEIGHT RANGE INCHES 19-1/2 - 22-1/2
MANUFACTURERS PART NUMBER B9331
UPHOLSTERY CaressoftPlus™
FRAME COLOR Pewter
FRAME CONSTRUCTION Nylon
WEIGHT LBS 43
CAPACITY LBS 250
ARM HEIGHT INCHES 19-1/2 - 22-1/2
APPLICATION Office
APPLICATION/USAGE Office Seating
CAL117 CERTIFIED Yes
PACKAGE QUANTITY 1
MAS GREEN CERTIFIED Yes

Photo Gallery
High Back Executive Pillow Top CaressoftPlus™ Chair High Back Executive Pillow Top CaressoftPlus™ Chair High Back Executive Pillow Top CaressoftPlus™ Chair High Back Executive Pillow Top CaressoftPlus™ Chair

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700