1.888.978.7759
Ribbed CaressoftPlus™ Guest Chair

Availability: Usually ships in 5 to 8 days
Item #: WBB251186
Price: $169.95

Product Information
Executive mid back styling. Beautifully upholstered in black CaressoftPlus™. CaressoftPlus™ is an ultra-soft and breathable material that has the look and feel of top grain leather with the low maintenance and durability of vinyl. Metal arms with padded armrests. Chrome cantilever base. Black upholstery with a Chrome frame. 24"W x 26"D x 36"H Overall Dimensions.

Product Specifications
WIDTH INCHES 24
DEPTH INCHES 26
HEIGHT INCHES 36
COLOR FINISH Black
ARM TYPE Armrest
BACKREST Mid-Back
BASE Sled Base
BRAND Boss
DESCRIPTION Guest Chair
SEAT WIDTH INCHES 20
SEAT DEPTH INCHES 19
SEAT HEIGHT RANGE INCHES 19-1/2
MANUFACTURERS PART NUMBER B9449
UPHOLSTERY CaressoftPlus™
FRAME COLOR Chrome
FRAME CONSTRUCTION Metal
WEIGHT LBS 35
CAPACITY LBS 250
ARM HEIGHT INCHES 27
APPLICATION Reception
CAL117 CERTIFIED Yes
APPLICATION/USAGE Office Seating
PACKAGE QUANTITY 1
MAS GREEN CERTIFIED Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700