1.888.978.7759
Mesh Multi-Function Chair

Availability: Usually ships in 5 to 8 days
Item #: WBB251192
Price: $226.95

Product Information
Ergonomic open mesh back designed to provide exceptional back support. Open mesh seat, ergonomically designed. Adjustable height and width armrests. 3 paddle multi-function tilting mechanism, which allows the seat and back to be independantly adjusted and locked in any position. Pneumatic gas lift seat height adjustment. Adjustable tilt tension control. Large 27" nylon base. Hooded double wheel casters. Black upholstery with a Black frame. 27"W x 30"D x 43-1/2"H Overall Dimensions.

Product Specifications
WIDTH INCHES 27
DEPTH INCHES 30
HEIGHT INCHES 43-1/2
COLOR FINISH Black
BACKREST Mid-Back
BRAND Boss
DESCRIPTION Mesh Multi-Function Chair
SEAT WIDTH INCHES 20
SEAT DEPTH INCHES 19-1/2
SEAT HEIGHT RANGE INCHES 18 - 21-1/2
MANUFACTURERS PART NUMBER B6018
UPHOLSTERY Mesh
WEIGHT LBS 51
CAPACITY LBS 250
ARM HEIGHT INCHES 26-1/2 - 30
APPLICATION Office
FRAME CONSTRUCTION Nylon
ARM TYPE Adjustable T-Arms
BASE 5-Star Caster Base
PACKAGE QUANTITY 1
APPLICATION/USAGE Office Seating
CAL117 CERTIFIED Yes
MAS GREEN CERTIFIED Yes
FRAME COLOR Black

Photo Gallery
Mesh Multi-Function Chair Mesh Multi-Function Chair Mesh Multi-Function Chair Mesh Multi-Function Chair

Customer Reviews
Avg. Review Rating: 3 reviews
Reviewed On: April 02, 2013
Reviewed by: Pat (Decatur, IL)
Customer Rating:
Good solid chair
It has been great so far. Only thing it lacks is a adjustment for seating sliding in and out for shorter/long uper legs.
Reviewed On: December 09, 2011
Reviewed by: audrey peterson (new jersey)
Customer Rating:
mesh multi-function chair
Unlike a lot of products out there, this one really lived up to its description. I'm thoroughly happy with my purchase.
Reviewed On: October 26, 2011
Reviewed by: Crystal (Parris Island, SC)
Customer Rating:
Comfortable, Practical, Professional
These chairs instantly changed the "feel" of our training room. They are professional looking and participants compliment how comfortable they are for sitting for long periods of time. These chairs can adjust 3 different ways to accomodate anyone. Very pleased with this purchase!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700