Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Mars® 36" Industrial Standard Series Air Curtain Heated 6kW 230/1/60
Availability: Usually ships in 10 to 13 days Stock No:WBB251379
Retail Price: $1,318.00
Add to Cart to See Best Price
Product Information
Mars® 36" Industrial Standard Series Air Curtain Heated 6kW 230/1/60
Constructed of a corrosion proof and fire-retardant, self-contained one-piece metal housing with a powder coat finish for long lasting durability. Curtains stabilize environments and save energy by minimizing heated/air conditioned air loss through open doorways up to 10' H. Effectively repel flying insects, dust and pollutants. Environmental and temperature separation up to 10 feet. Insect Control up to 8 feet. Included control panel mounted on right-hand side of housing. Remote mounted T-stat is standard. ETL listed. Door Limit Switch Sold Separately. Color is Gray. Width is 36". Depth is 11-1/4". Height is 15-3/8". Voltage is 230. HP is 1/2. Service protection plans are also available. 18 Month Limited Warranty.
Product Specifications
BRAND
Mars®
WIDTH INCHES
36
DEPTH INCHES
11-1/4
HEIGHT INCHES
15-3/8
DOOR WIDTH
36"
DOOR HEIGHT
8' - 10'
WEIGHT LBS
55
COLOR FINISH
Obsidian Black
CONSTRUCTION
Galvanized Steel
CFM HIGH
2550
VOLTAGE
230
PHASE
1
HERTZ
60
AMPS
28
FLA 1 PHASE-115V
5.1
FLA 1 PHASE-208V/230V
2.5/2.5
WATTS
6000
HORSEPOWER
1/2
HEAT
Heated
HEATING OPTION
Electric Heated
SERIES
Standard Series
DECIBELS (DB)
66
PACKAGE QUANTITY
1
APPROVAL
ETL
LIMITED WARRANTY YEARS
1-1/2
MANUFACTURERS PART NUMBER
STD36-1ECB
MODEL
36
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700