Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
High Velocity Series 96" Wide Door 2 Motor Unheated 460/3/60 Obsidian Black

High Velocity Series 96" Wide Door 2 Motor Unheated 460/3/60 Obsidian Black
Availability: Usually ships in 7 to 10 days
Stock No: WBB251394
Retail Price: $1,955.00
Add to Cart to See
Best Price


Product Information
Mars® High Velocity Series 96" Wide Door 2 Motor Unheated 460/3/60 Obsidian Black

Features:
  • Reduces energy costs and consumption
  • Creates effective environmental separation
  • Maintains interior building temperature
  • Provides low operational costs
  • Minimizes dirt, dust, and fumes
  • Prevents flying insects from intruding
  • Offers and unobstructed view, enhancing safety
  • Durable metal construction
  • Corrosion resistant powder coated finish
  • Easy to install
  • Low maintenance
  • Note that a Control Box is Required
Click For Air Curtain Details


Product Specifications
BRAND Mars®
WIDTH INCHES 96
DEPTH INCHES 14
HEIGHT INCHES 18
DOOR WIDTH 96"
DOOR HEIGHT 10' - 12'
WEIGHT LBS 405
COLOR FINISH Obsidian Black
CONSTRUCTION Galvanized Steel
CFM HIGH 8000
VOLTAGE 460
PHASE 3
HERTZ 60
AMPS 3.2
FLA 3 PHASE-208V/230V 9.9/9.6
FLA 3 PHASE-460V 4.8
HORSEPOWER 1
HEATING OPTION Unheated
NUMBER OF MOTORS 2
SERIES High Velocity Series
DECIBELS (DB) 75
PACKAGE QUANTITY 1
APPROVAL ETL
LIMITED WARRANTY YEARS 5
MANUFACTURERS PART NUMBER HV96-2UH
MODEL 96HV-3



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700