1.888.978.7759
Sloan EBF615 4 BDT Sink Faucet

Availability: Usually ships in 14 to 17 days
Item #: WBB252451
List Price: $834.65 Save: up to 37%
Price: $522.00

Product Information
Sloan EBF615 4 BDT Chrome

Battery Powered, Sensor Activated, Chrome Plated Brass Pedestal Electronic Hand Washing Faucet for Tempered or Hot/Cold Water Operation with 4" Trim Plate and Below Deck Thermostatic Mixing Valve.

  • Trim Plate for 4" Center-set Sink
  • Below Deck Thermostatic Mixing Valve
Product Specifications
HEIGHT INCHES 2.5, 3.5
COLOR FINISH Chrome
ADA COMPLIANT Yes
BRAND Sloan
CENTERS INCHES 4
CONSTRUCTION Brass
DECK PLATE INCHES 4
DRAIN STYLE --
FAUCET HOLES 3
GALLONS PER MINUTE 0.5
HANDLE LENGTH INCHES --
HANDLE STYLE Sensor
INLET CONNECTION 3/8
MANUFACTURERS PART NUMBER EBF-615-4-BDT
MOUNTING TYPE Deck
POWER SUPPLY (4) AA Alkaline
SPOUT HEIGHT INCHES 2-1/12
SPOUT REACH INCHES 4-1/2
STYLE Below Deck Thermo Mixer
WEIGHT LBS 8.8
LITERS PER MINUTE 1.89
LEAD FREE COMPLIANT Yes
MIXING VALVE Included

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700