1.888.978.7759
Sloan ESS-2200-H-ADM Scrub Sink

Availability: Usually ships in 14 to 17 days
Item #: WBB252566
List Price: $12,618.45 Save: up to 38%
Price: $7,792.00

Product Information
Sloan ESS-2200-H-ADM Chrome

Electronic Scrub Sink

  • Double Station Scrub Sink with Shower Spray Head 2.2 gpm 8.3 Lpm max.
  • Optimix Above Deck Mechanical Mixing Valve - MIX-110-AA supplied Formerly the "S" Variation Two Mixing Valves supplied - one for each station
Product Specifications
BACKSPLASH HEIGHT INCHES 4
BASIN WIDTH INCHES 17-1/2
BRAND Sloan
CONSTRUCTION 304 Stainless Steel
HEIGHT INCHES 38-1/4
LENGTH INCHES 60
SPRAY HEAD Shower Spray Head (2.2 gpm/8.3 Lpm max)
STEEL GAUGE 14
TEMPERATURE MIX VALVE Above Deck Mechanical
WEIGHT LBS 262
WIDTH INCHES 23
BASIN DEPTH INCHES 12
BASIN LENGTH INCHES 30
COLOR FINISH Chrome
MANUFACTURERS PART NUMBER ESS-2200-H-ADM
COMPARTMENT QUANTITY 2

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700