Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Sloan ETF700 H 8 B BDT Utility Faucet
Availability: Usually ships in 14 to 17 days Stock No:WBB252633
Price: $677.00
Product Information
Sloan ETF700 H 8 B BDT Chrome
Sensor Activated Electronic Gooseneck Hand Washing Faucet for Tempered or Hot/Cold Water Operation with 8" Trim Plate. Box Mount, Shower Spray Head with Below Deck Thermostatic Mixing Valve.
Box Mount furnished with EL-248-40
Shower Spray Head 2.2 gpm 8.3 Lpm
Trim Plate for 8" Center-set Sink
Below Deck Thermostatic Mixing Valve
Product Specifications
HEIGHT INCHES
10-1/4
COLOR FINISH
Chrome
ADA COMPLIANT
Yes
BATTERY LIFE
--
BRAND
Sloan
CENTERS INCHES
8
CERTIFICATIONS
--
CONSTRUCTION
--
DECK PLATE INCHES
8
DESCRIPTION
--
FAUCET HOLES
1
GALLONS PER MINUTE
2.2
HANDLE STYLE
Sensor
HOSE LENGTH
--
INLET CONNECTION
--
MANUFACTURERS PART NUMBER
3365438
MOUNTING TYPE
Deck
POWER SUPPLY
Box Mount Transformer
SPOUT HEIGHT INCHES
6-1/4
SPOUT REACH INCHES
4-1/2
SPOUT TYPE
Shower Spray Head
SPRAY HEAD
Shower Spray Head (2.2 gpm/8.3 Lpm max)
STYLE
Below Deck Thermo Mixing Valve
SURGICAL BEND SPOUT
No
TRANSFORMER TYPE
Box Mount
TYPE
Scrub & Laboratory
WEIGHT LBS
8.1
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700