1.888.978.7759
APG Fluoroelastomer 75 Duro Viton® O-Ring - 2-1/8 I.D., 2-1/2 O.D. - Min Qty 25

Availability: Usually ships in 2 to 5 days
Item #: WBB253119

Minimum Quantity: 25 ($27.75)

Price: $1.11

Product Information
This standard o-ring is made from fluoroelastomer (Viton®) 75 Duro material. Temperature range -15°F to +400°F . O-Ring has excellent mechanical and physical properties. Features good resistance to petroleum products, low compression set, and high temperature resistance. Wide spectrum of chemical compatibility. Nominal dimensions are 2-1/8" inside diameter, 2-1/2" outside diameter, and 3/16" cross section.

Product Specifications
CONSTRUCTION Fluoroelastomer
TEMPERATURE RANGE -15°F to +400°F
BRAND APG
MANUFACTURERS PART NUMBER ZGIV70330
UNIVERSAL DASH NUMBER 568-330
DUROMETER 75
PACKAGE QUANTITY 1
COLOR FINISH Black
NOMINAL CROSS SECTION INCHES 3/16
NOMINAL INSIDE DIAMETER INCHES 2-1/8
NOMINAL OUTSIDE DIAMETER INCHES 2-1/2

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700