1.888.978.7759
UP Front Playsystem, Playful - Mountain Climber, Crawl Tunnel, Bone Bridge

Availability: Usually ships in 5 to 8 days
Item #: WBB253905
Price: $9,259.00

Product Information
UP Front Playsystem, Playful - Mountain Climber, Crawl Tunnel, Bone Bridge

Constructed of heavy-duty plastic, powder coated steel and high-density polyethylene for safety, strength and long lasting durability. Triple deck structure offers compact L-shaped footprint ideal for 20-30 children, aged 2-5 with its ample climbing and sliding opportunities. Offers 4 foot Ultra Mountain Climber and includes 4 foot straight and curved slide. Accessible and fun deck connections like Crawl Tunnel/Bone Bridge create adventurous pathways to structure's many activities. Above decks, kids find nature sequence game panel, a Ship's Wheel steering panel and "Window on the World" lookout panel. Below decks, kids play post-mounted drums and spinning Rain Wheel. Cozy bench panel for breaks or socializing. Meets or exceeds ASTM & CPSC standards for playground equipment. Color is Playful Red/Blue/ Yellow. Size is 23-1/2' L x 21' W x 14" H. In-Ground Mounting Kits and Anchor Bolt Mounting Kits sold separately.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Product Specifications
LENGTH FEET 23-1/2
WIDTH FEET 21
HEIGHT FEET 14
BRAND Ultraplay®
CAPACITY 30 Children
COLOR FINISH Playful Red, Blue & Yellow
CONSTRUCTION Galvanized Steel and Blow Molded Plastic
DESCRIPTION Mountain Climber, Crawl Tunnel, Bone Bridge
MANUFACTURER'S PART NUMBER ABC-CRBN-P
RECOMMENDED AGE 2 to 5
TYPE Play Systems
CERTIFIED/APPROVED ADA Wheel Chair Accessible
SAFETY ZONE WIDTH FEET 36
ACTIVITIES TOTAL 11
SAFETY ZONE LENGTH FEET 32

Photo Gallery
UP Front Playsystem, Playful - Mountain Climber, Crawl Tunnel, Bone Bridge UP Front Playsystem, Playful - Mountain Climber, Crawl Tunnel, Bone Bridge UP Front Playsystem, Playful - Mountain Climber, Crawl Tunnel, Bone Bridge UP Front Playsystem, Playful - Mountain Climber, Crawl Tunnel, Bone Bridge
UP Front Playsystem, Playful - Mountain Climber, Crawl Tunnel, Bone Bridge UP Front Playsystem, Playful - Mountain Climber, Crawl Tunnel, Bone Bridge

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700