Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Datum TekStak Laptop Storage Charging Locker 10 Tier Key Lock Laminate Top
Availability: Usually ships in 28 to 31 days Stock No:WB269204BLG
Price: $1,049.00
Product Information
DATUM TEKSTAK™ LAPTOP STORAGE & CHARGING LOCKERS 10-Tier Locker with Key Locks
Datum TekStak™ laptop storage & charging lockers provide one-to-one laptop security utilizing individual compartments. Laptop charging lockers secure and charge laptop computers within their own compartment. Each compartment includes electrical outlets and cable management openings for convenient charging while stored. Charging lockers include 2 outlets per bay to help charge a laptop and another electrical device within each compartment. Made using 20 gauge steel with a 1-1/8” thick laminate work surface top. Laminate top has T-mold, matching PVC edging for safety. Laminate surface allows use of printers, projectors and other equipment on top of lockers. Vented sides allow natural airflow to help reduce risk of overheating. Fold-down, hinged-front locker doors allow full, easy access to contents. Locker compartments have a 4”H interior and accommodate up to 17” screen laptops. 4”H base raises unit off floor. Powder coat finish. Ships assembled. Lifetime Limited Warranty on parts; 2 Year Limited Warranty on electrical components.
Product Specifications
WIDTH INCHES
20
DEPTH INCHES
22
HEIGHT INCHES
52-3/8
COLOR FINISH
Blue
ASSEMBLY
Assembled
BRAND
Datum
COMPARTMENT DEPTH INCHES
20-7/8
COMPARTMENT HEIGHT INCHES
4
COMPARTMENT WIDTH INCHES
16-3/4
CONSTRUCTION
20-gauge Steel
MANUFACTURERS PART NUMBER
TEKSE10-K-LT-T58/L70
OPENINGS
10
STYLE
Charging
TOP COLOR FINISH
Smoke Gray
TOP CONSTRUCTION
Laminate
TOP DEPTH INCHES
22-5/8
TOP HEIGHT INCHES
1-1/8
TOP WIDTH INCHES
21-5/8
TYPE
Key Lock
WEIGHT LBS
120.00
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700