Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Datum TekStak Laptop Storage Locker 7 Tier Hasp Lock Laminate Top
Availability: Usually ships in 28 to 31 days Stock No:WB269214BKG
Price: $699.00
Product Information
DATUM TEKSTAK™ LAPTOP STORAGE LOCKERS 7-Tier Locker with Hasp Locks
Datum TekStak™ laptop storage lockers offer one-to-one laptop security utilizing individual compartments. Laptop storage lockers secure laptop computers with screens up to 17” within their own compartment. Storage lockers can easily store a laptop or other electrical devices such as cell phones, cameras, iPods and more. Lockers are made using 20 gauge steel with a 1-1/8” thick laminate work surface top. Laminate top has T-mold, matching PVC edging for safety. Laminate surface allows use of printers, projectors and other equipment. Vented sides allow natural airflow to help reduce risk of overheating. Each bay is equipped with one CAT5 cable access opening. Fold-down, hinged-front locker doors allow full, easy access to contents. Locker compartments have a 4”H interior. 4”H base raises unit off floor. Powder coat finish. Ships assembled. Lifetime Limited Warranty.
Product Specifications
WIDTH INCHES
20
DEPTH INCHES
22
HEIGHT INCHES
38-1/4
COLOR FINISH
Black
ASSEMBLY
Assembled
BRAND
Datum
COMPARTMENT DEPTH INCHES
20-7/8
COMPARTMENT HEIGHT INCHES
4
COMPARTMENT WIDTH INCHES
16-3/4
CONSTRUCTION
20-gauge Steel
MANUFACTURERS PART NUMBER
TEKS7-H-LT-T25/L70
OPENINGS
7
STYLE
Non-Charging
TOP COLOR FINISH
Smoke Gray
TOP CONSTRUCTION
Laminate
TOP DEPTH INCHES
22-5/8
TOP HEIGHT INCHES
1-1/8
TOP WIDTH INCHES
21-5/8
TYPE
Hasp Lock
WEIGHT LBS
92.00
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700