1.888.978.7759
Datum TekStak Laptop Storage Locker 9 Tier Hasp Lock Laminate Top

Availability: Usually ships in 28 to 31 days
Item #: WB269220BYB
List Price: $1,707.00 Save: up to 52%
Price: $813.00

Product Information
DATUM TEKSTAK™ LAPTOP STORAGE LOCKERS
9-Tier Locker with Hasp Locks
Datum TekStak™ laptop storage lockers offer one-to-one laptop security utilizing individual compartments. Laptop storage lockers secure laptop computers with screens up to 17” within their own compartment. Storage lockers can easily store a laptop or other electrical devices such as cell phones, cameras, iPods and more. Lockers are made using 20 gauge steel with a 1-1/8” thick laminate work surface top. Laminate top has T-mold, matching PVC edging for safety. Laminate surface allows use of printers, projectors and other equipment. Vented sides allow natural airflow to help reduce risk of overheating. Each bay is equipped with one CAT5 cable access opening. Fold-down, hinged-front locker doors allow full, easy access to contents. Locker compartments have a 4”H interior. 4”H base raises unit off floor. Powder coat finish. Ships assembled. Lifetime Limited Warranty.

Product Specifications
WIDTH INCHES 20
HEIGHT INCHES 47-3/4
DEPTH INCHES 22
COLOR FINISH Burgundy
ASSEMBLY Assembled
BRAND Datum
MANUFACTURERS PART NUMBER TEKS9-H-LT-T17/L26
OPENINGS 9
STYLE Non-Charging
TOP CONSTRUCTION Laminate
TYPE Hasp Lock
WEIGHT LBS 106.00
COMPARTMENT HEIGHT INCHES 4
TOP COLOR FINISH Black
TOP DEPTH INCHES 22-5/8
TOP HEIGHT INCHES 1-1/8
TOP WIDTH INCHES 21-5/8
CONSTRUCTION 20-gauge Steel
COMPARTMENT DEPTH INCHES 20-7/8
COMPARTMENT WIDTH INCHES 16-3/4

Photo Gallery
Datum TekStak Laptop Storage Locker Cable Managment for Datum TekStak Laptop Lockers

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700