1.888.978.7759
Lifetime® 37" Square Folding Table in Almond (Pallet Pack of 24) - Pkg Qty 24

Availability: Usually ships in 14 to 17 days
Item #: WB250831TN
Qty Price
1-2 $1,822.80/ pkg.
3+ $1,774.80/ pkg.

Product Information
Lifetime® Lightweight Plastic Folding Table
Durable, yet lightweight for easy set up. Features double wall, 2" thick polyethylene top for long life. Moisture proof and stain resistant. J-channel steel under-bracing spans length of table for extra strength. 1-1/8" powder coated steel legs for maximum stability. Folds to 2" for easy storage. 29"H. Indoor/Outdoor use. Sold in pallet quantities. 10 Year Limited Warranty.

Click here to see our full selection of Folding Chairs.

Click here to see our full selection of Folding Tables.

Watch Video Below


Product Specifications
LENGTH INCHES 37
WIDTH INCHES 37
HEIGHT INCHES 29
COLOR FINISH Almond
ASSEMBLY Assembled
BRAND Lifetime®
CONSTRUCTION Steel & Polyethylene
DESCRIPTION Square Folding Table
SURFACE Polyethylene
FRAME COLOR Almond
MODEL 250831TN
TOP FINISH Almond
WEIGHT CAPACITY 350 lb
SHAPE Square
LEG TYPE Fixed
CARTON QUANTITY 24
WEIGHT LBS 22

Photo Gallery
Powder Coated Steel Legs on Lightweight Plastic Folding Table Spring Action Button Release Folds Legs of Lightweight Plastic Folding Table Leg Guide on Lightweight Plastic Folding Table 1-1/8 Inch Diameter Tubular Steel Legs on Lightweight Plastic Folding Table
Lightweight Plastic Folding Table Lightweight Plastic Folding Table Legs Fold within Table for Compact Storage of Lightweight Plastic Folding Table Lightweight Plastic Folding Table

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700