 |
Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868 |
| APC Home Office SurgeArrest 8 Outlet with Phone (Splitter) Protection, 120V |
 |
Availability: Usually ships in 5 to 8 days
Stock No: WBB259238
|
| Price: $25.95 |
|
Product Information |
APC Home Office SurgeArrest 8 Outlet with Phone (Splitter) Protection, 120V
Professional-grade Protection for Computers and Electronics. Includes: Cord management straps, Telephone Cable, User Manual.- Phone Line Splitter - Allows use of two pieces of equipment at once, such as a modem and phone.
- Resettable circuit breaker - Easy recovery from overloads; no need to replace a fuse.
- Receptacle Shock Safety Shutters - Shutters protect users from accidental contact with unused outlets.
- Fail Safe Mode - Most other surge suppressors continue to let power through even after their circuits have been damaged, leaving your equipment exposed to future surges.APC's SurgeArrest fail safe, which means that once the circuit of an APC SurgeArrest has been compromised the unit disconnects equipment from the power supply ensuring that no damaging surges reach your equipment.
- Data-line Protection - Protection of data lines (Ethernet, Coaxial and Phone lines) ensures complete protection of your equipment from surges. It is very important to protect your equipment fromback door surges traveling through data lines, as they can be as damaging to your equipment as surges traveling over power lines.
- Protection Working Indicator - SurgeArrest will warn you if its circuitry has been damaged by heavy strike or power line surge and it is unable to provide 100% protection. If still under warranty, APC will then replace your damaged SurgeArrest free of charge.
- Catastrophic Event Protection - SurgeArrest components such as MOVs and Thermal fuse ensure instantaneous reaction to lightning strikes and wiring faults. If the surge components are damaged due to power spike or over voltage, excess power cannot reach your equipment. Unlike the APC SurgeArrest products, most surge suppressors continue to let power through even after circuits have been damaged, leaving your equipment exposed to other damaging surges.
- Transformer Block Spacing - Connect bulky transformer block plugs without covering up other outlets.
- Noise Filtering - Surge Protector attenuates EMI/RFI line noise that can cause data errors and keyboard lockups, ensuring better performance of protected equipment.
- Right Angle Plug - Plug angle allows for equipment and furniture to be placed closer to the wall than with a standard power cord. Reduces cord stress too.
- 180 degree Rotating Cord Retainer - A 180-degree rotating cord with strain relief offers flexibility in positioning the SurgeArrest, and in routing the power cord.
- Building Wiring Fault Indicator - This LED informs users of potentially dangerous wiring problems in the wall circuit.
- Adjustable Cable Management - Keeps cords and cables neat and organized.
- Lightning and Surge Protection - To prevent damage to your equipment from power surges and spikes.
- IEEE let-through ratings and regulatory agency compliance - Stringent third-party testing gives you confidence that APC's surge protectors will safeguard your equipment and data from potentially damaging surges and spikes.
- Lightning and Surge Protection - To prevent damage to your equipment from power surges and spikes.
- IEEE let-through ratings and regulatory agency compliance - APC surge protectors undergo stringent testing by IEEE, and are awarded "let-through ratings", which indicate the maximum voltage level that can possibly reach your equipment after a surge or voltage spike has passed through a surge protector. Lower IEEE let-through ratings indicate better protection and performance. The APC Essential SurgeArrest series offers optimal performance with a let-through rating of less than 330V for North American products, and a rating of less than 15% for products sold worldwide. All APC products comply with local agency safety requirements, including UL in North America and CE/Kema/Gost/C-tick/A-Tick/Telepermit in their respective regions.
|
| Product Specifications |
| BRAND |
APC |
| MANUFACTURERS PART NUMBER |
P8T3 |
| COLOR |
Black |
| DATA LINES PROTECTED (MULTI-LINE ONLY) |
1-4 |
| EMI/RFI NOISE REJECTION (100 kHz to 10 MHz) |
70 dB |
| RECEPTACLE STYLE |
NEMA 5-15R |
| SCC CODES |
1073130424905 1 |
| INPUT BREAKER CAPACITY |
15A |
| MAXIMUM WIDTH " |
3 |
| OPERATING ENVIRNOMENT °F |
32 to 113 |
| REGULATORY APPROVALS |
CSA,NOM,UL 1363,UL 1449 |
| eP JOULE RATING |
2525 |
| UL 1449 TVSS RATING |
330V |
| OPERATING RELATIVE HUMIDITY |
0 - 95% |
| MAXIMUM DEPTH " |
13 |
| LIMITED WARRANTY |
Lifetime |
| CORD LENGTH FEET |
6' |
| LET THROUGH VOLATGE RATING |
< 85 |
| INPUT CONNECTIONS |
NEMA 5-15P |
| NOMINAL INPUT VOLTAGE |
120V |
| MAXIMUM HEIGHT " |
1 |
| DATA LINE PROTECTION |
RJ-11 2-Way Modem/Fax/DSL Splitter With Protection (Four Wire Dual Lines) |
| INPUT FREQUENCY |
50/60 Hz |
| OUTLET QTY |
8 |
| SURGE ENERGY RATING |
1750 Joules |
| WEIGHT |
2.0 |
| STORAGE RELATIVE HUMIDITY |
0 - 95% |
|
|
|
|
|
|
| General Sales |
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
|
| Customer Support |
| For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
|
| Web Site Assistance |
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
|
| Government & Education Sales |
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.
For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.
|
| International Customers |
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
|
| Mailing Addresses |
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700
|
|
|
|
|