1.888.978.7759
55-60 Gallon High-Density Liners 43" x 48" 0.63 Mil, Natural 200/Pack - IBSS434816N

Availability: Usually ships in 3 to 6 days
Item #: WBB259392
Price: $72.95

Product Information
High-Density 55 to 60 Gallon Can Liners - 43" x 48"

ISO registered facilities ensure superior quality and consistency. Made from Formosa resins for reliability and consistency. Star-sealed bottom design distributes weight evenly creates a seal up to eight times stronger than the film itself. Innovative "clamshell" box with E-Z identification code number system to eliminate confusion. 43" x 48", 55 to 60 gallon liners. 16 micron gauge. Sold 200 liners per case.

Product Specifications
WIDTH INCHES 43
HEIGHT INCHES 48
COLOR FINISH Natural
MANUFACTURERS PART NUMBER IBS S434816N
PACKAGE QUANTITY 200
THICKNESS 0.63 Mil
TYPE High-Density
BRAND Inteplast Group
CAPACITY GALLONS 60

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700