1.888.978.7759
24 W x 36 L 3 Step Adjustable Height Step Stands Stainless Staal

Availability: Usually ships in 6 to 9 days
Item #: WB249639
Price: $1,531.00

Product Information
ADJUSTABLE HEIGHT STEP STANDS
Stainless Steel 3-Step Stand
Adjustable height step stands provide convenient work platforms for hard-to-reach spaces. Step stands help bring the worker up to the optimum working height. Serrated surface provides maximum traction even in wet applications. Durable welded construction offers 500 lb. capacity. Legs are independently adjustable. Step rise is fixed at 7"”H. Individual step depth is 12"”. First step is height adjustable from 6" to 7-1/2". Second step is adjustable from 13" to 14-1/2". 3 Step Models have a top step that is adjustable from 20"” to 22-1/4"”H. Made using stainless steel.

Product Specifications
WIDTH INCHES 24
DEPTH INCHES 36
CAPACITY LBS 500
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND Vestil
CONSTRUCTION Stainless Steel
LOWER STEP HEIGHT RANGE 6" to 7-1/2"
MAUFACTURERS PART NUMBER ASP-24-3-SS
MIDDLE STEP HEIGHT RANGE 13" to 14-1/2"
QUANTITY STEPS 3
UPPER STEP HEIGHT RANGE 20" Min Height
WEIGHT LBS 55

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700