Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
36 W x 36 L 3 Step Adjustable Height Step Stands Stainless Steel
Availability: Usually ships in 5 to 8 days Stock No:WB249640
Price: $1,556.00
Product Information
ADJUSTABLE HEIGHT STEP STANDS Stainless Steel 3-Step Stand
Adjustable height step stands provide convenient work platforms for hard-to-reach spaces. Step stands help bring the worker up to the optimum working height. Serrated surface provides maximum traction even in wet applications. Durable welded construction offers 500 lb. capacity. Legs are independently adjustable. Step rise is fixed at 7”H. Individual step depth is 12”. First step is height adjustable from 4-1/4” to 8-3/4”. Second step is adjustable from 11-1/4” to 15-3/4”H. 3 Step Models have a top step that is adjustable from 18-1/4” to 22-3/4”H. Made using stainless steel.
Product Specifications
WIDTH INCHES
36
DEPTH INCHES
36
CAPACITY LBS
500
COLOR FINISH
Silver
ASSEMBLY
Assembled
CONSTRUCTION
Stainless Steel
LOWER STEP HEIGHT RANGE
6" to 10-1/2"
MIDDLE STEP HEIGHT RANGE
13" to 17-1/2"
QUANTITY STEPS
3
UPPER STEP HEIGHT RANGE
20" to 24-1/2"
WEIGHT LBS
56
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700